![phi10par30lled830f25dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294022467.jpg?preset=medium)
SIGNIFY 529719 10W 120V 3000K 850LM PAR30 Dimmable LED Lamp
Description
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Bulb |
Designation | 10PAR30L/LED/830/F25/DIM/ULW/120V | Bulb Shape | PAR30 |
Lumens | 850 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25 degrees |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
UPC | 046677529710 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 768 - UNIT - 768 |