
SIGNIFY 529594 14W 120V 3000K 1200LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 14PAR38/LED/830/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 14 W | Lumens | 1200 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 2500 cd |
Voltage Rating | 120 V | Amperage Rating | 120 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 70 °C | Incandescent Equivalent Wattage | 120 W |
Diameter | 4-3/4 in | Height | 5 in |
Maximum Overall Length | 134 mm | Application | For Accent Lighting |
UPC | 046677529598 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |