
PHILIPS LIGHTING 2 ft 16.5W 120/277V 3500K Philips Instant Fit PL-L High Output LED, White
Description
Philips InstantFit LED T8 and PL-L Lamps are an ideal energy saving choice for existing fluorescent fixtures. Full light output in spaces with temperatures down to -4°F (-20°C). Perfect for applications with frequent “on/off” switching cycles. Buildings that desire to be mercury free. Instant on, no flicker or buzz. Fits into existing linear fixtures. Optimized performance with instant start ballasts. Compatible with select program start ballasts. Eliminates the need for rewiring and allows the fixture to maintain original UL and CSA compliance.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | LED | Bulb Overall Shape | Tube |
Designation | 16.5PL-LED/24-3500 IF 10/1 | Bulb Shape | T8 |
Bulb Base | 2G11 | Power (Wattage) | 16.5 W |
Lumens | 2000 lm | Color Temperature | 3500 K |
Average Life | 40000 hr | Light Color | 835 Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Opal |
Dimmable | No | Application | Projection |
UPC | 046677456641 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1200 - UNIT - 1200 |