
SIGNIFY 561076 16W 120V 3000K A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Designation | 16A19/PER/930/P/E26/DIM 6/1FB T20 | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 16 W |
Lumens | 1600 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | White |
Color Rendering Index (CRI) | 90 | Beam Angle | 250° |
Voltage Rating | 120 V | Amperage Rating | 135 mA |
Frequency Rating | 60 Hz | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | 90 °C |
Incandescent Equivalent Wattage | 100 W | Standards | RoHS Compliant |
Application | General Lighting, Indoor use, Dry Locations | UPC | 046677561079 |
Packages
6 - UNIT - (6) |