Abbotsford
Final sale
phi7par20ledf40830e26gld

SIGNIFY 471144 7W 120V 3000K 500LM PAR20 LED Single Optic Lamps with AirFlux Technology, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:471144

Description

Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 7PAR20/LED/F40/830/E26/GL/DIM 120V 6/1 Bulb Shape PAR20
Bulb Base E26 Power (Wattage) 7 W
Lumens 500 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 40°
Voltage Rating 120 V Amperage Rating 70 mA
Incandescent Equivalent Wattage 50 W Diameter 120.7 mm
UPC 046677471149

Packages

1 - UNIT - 1 6 - UNIT = (6) 2244 - UNIT = 2244