
SIGNIFY 468124 50W 120V 3000K 400LM GU10 Dimmable LED Lamp (3/Pack), Bright White
Description
Philips LED 50W equivalent GU10 bulb. Classic glass design. This bulb replaces your current 50W halogen GU10 bulb. Designed to replicate halogen GU10 lighting. Energy saving and long life. Bright white - 3000K. Dimmable. Instant-on light. GU10 base. Ideal for general room lighting.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Instant Fit | Bulb Base | GU10 |
Power (Wattage) | 4.5 W | Lumens | 400 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Bright White | Color Rendering Index (CRI) | 83 |
Beam Angle | 35° | Voltage Rating | 120 V |
Material | Glass | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Diameter | 1.96 in | Maximum Overall Length | 2.02 in |
Application | For General Room Lighting | UPC | 046677468149 |