
PHILIPS LIGHTING 50-150W 120V A21 DuraMax 3-Way Incandescent Lamp, Soft White
Description
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Overall Shape | Pear |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Wattage | 150 W | Color Temperature | 2720 K |
Voltage Rating | 120 V | Filament | Multi-Coiled |
Bulb Color/Finish | Soft | Diameter | 66.675 mm |
Maximum Overall Length | 134.95 mm | UPC | 046677126919 |
Packages
12 - UNIT - (12) | 1536 - SKID - 1536 |