
SIGNIFY 471227 5.5W 120V 3000K 500LM PAR20 E26 Medium Base Dimmable LED Lamp (3/Pack)
Description
Philips PAR20 LED lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.BENEFITS:- Will not fade colors, avoids inventory spoilage - Lowers maintenance costs by reducing re-lamp frequencyFEATURES:- Retail Optic reduces glare to improve shopper experience- 25,000-hour rated average life*- Virtually UV/IR free in the beam- Contains no mercuryAPPLICATIONS:- Ideal for general and accent lighting in retail, hospitality and office spaces.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Dimmable | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Bright White |
Beam Angle | 40° | Voltage Rating | 120 V |
Material | Glass | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Application | For Recessed and Track Lighting |
UPC | 046677471224 |
Packages
4 - UNIT - (4) |