Abbotsford
phi85par30sled927f25dim

SIGNIFY 568006 8.5W 120V 2700K PAR30 Dimmable LED Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:568006

Description

Everything you value in a Halogen PAR30 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 8.5PAR30S/LED/927/F25/DIM/GULW/T20 6/1FB Bulb Shape PAR30S
Bulb Base E26 Medium Screw Power (Wattage) 8.5 W
Lumens 800 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 25°
Center Beam Candle Power 3300 cd Voltage Rating 120 V
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 158 °F Incandescent Equivalent Wattage 75 W
Diameter 3-3/4 in Height 4.094 in
Width 4.055 in Maximum Overall Length 3-9/16 in
Environmental Conditions Wet Location Standards Energy Star Certified, RoHS Compliant
Application For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops UPC 046677568009

Packages

6 - UNIT - (6) 960 - SKID - 960