
PHILIPS LIGHTING 510644 32W 2-Lamp 347V ADVANCE Optanium T8 Instant Start Electrical Fluorescent Ballast
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.FEATURES AND BENEFITS:• Compatible with Energy Saving lamps• Eligible for Utility Rebates• Maximizes fixture design• Reduces packaging waste• IntelliVolt (120-277V) input voltage range• Lamp Striation Reduction• Meets NEMA Premium/CEE• Smallest enclosure in industry
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 | Ballast Wattage | 32 W |
Voltage Rating | 347 V | Number of Lamps | 2 |
Lamp Type | F32T8 Fluorescent | Start Type | Instant |
Frequency Rating | 50/60 Hz | Dimmable | No |
Dimensions | 241 mm L x 33 mm W x 25 mm H | Standards | LEED, California Title 24 Energy Efficiency, NEMA |
Application | Fluorescent Lighting | UPC | 781087142394 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 1620 - SKID - 1620 |