
SIGNIFY 426148 8W 120V 4000K PAR20 Dimmable LED Lamp with AirFlux Technology, Cool White
Description
Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 470 lm | Color Temperature | 4000 K |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Beam Angle | 25° | Voltage Rating | 120 V |
Dimmable | Yes | Diameter | 63 mm |
Maximum Overall Length | 81 mm | UPC | 046677426149 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |