Abbotsford
Final sale
phielmdt213w

PHILIPS LIGHTING 413996 13W 110-127V 2700K Philips Energy Saver T2 Lamp, Warm White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:413996

Description

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements. EL-md T2 13W. Base: Medium [Single Contact Medium Screw] - Life with 3h/day use [years]: 11 an - Estimated Energy Cost/YR: 1.57 $ - Color Code: 827 [CCT of 2700K] - Color Rendering Index: 80 (min) Ra8 - Color Designation: Warm White - Luminous Efficacy Lamp: 60 Lm/W

Specifications

Brand Name Philips Lighting Item Name CFL
Type CFL-i Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26/24 Medium
Shape EL/DT, T2 Lumens 840 lm
Designation EL/MDTQS 13W T2 Voltage Rating 110 - 127 V
Average Life 12000 hr Color 827 Very Warm White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Lamp Finish Opal Dimensions 49 mm dia x 97.5 mm L
Application For General Lighting UPC 046677413996

Packages

6 - UNIT - (6) 2700 - SKID - 2700