
PHILIPS LIGHTING 378059 50W 12V Philips EXN Halogen MR16 Lamp
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Halogen | Designation | 50MR16/FL36 EXN 50PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 50 W | Lumens | 850 lm |
Color Temperature | 3000 K | Average Life | 3000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 36° |
Center Beam Candle Power | 1600 cd | Voltage Rating | 12 V |
ANSI Code | EXN | Bulb Color/Finish | Clear |
Diameter | 50 mm | Height | 2.165 in |
Width | 1.772 in | Maximum Overall Length | 46 mm |
Application | For Accent Lighting | UPC | 046677378059 |
Packages
(50) - UNIT - (50) |