
KIDDE CANADA 0910CA Kidde Sealed Battery Smoke Alarm with Smart Hush™
Description
A tamper resistant smoke alarm is a by-law in certain municipalities. This unit is ideal for landlords. Ionization technology better at detecting fast flaming fires
Specifications
Brand Name | Kidde | Sub Brand | Kidde |
Item Name | Smoke Alarm with Hush | Type | Battery Operated |
Sensor Type | Ionisation | Mounting Type | Surface, Wall/Ceiling |
Audible Alert | Yes | Battery Type | Lithium-Ion |
Loudness | 85 DB | Color | White |
Dimensions | 5.6 in dia x 152.4 mm W x 1.55 in D | Operating Temperature | 40 - 100 °F |
Environmental Conditions | Up to 85% Relative Humidity | Warranty | 10 yr Limited |
Standards | cUlL Listed | UPC | 047871901524 |
Packages
6 - UNIT - (6) |