
RACK-A-TIERS F12131 1/2 - 13 x 1 GRADE 2 Hex HD Bolt (100 Pieces/Pack)
Description
Hex HD Bolt
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Bolt | Type | Home Improvement & Commercial Supplies - Screws |
Thread Size | 1/2-13 | Thread Length | 1 in |
Overall Length | 1 in | Material | Steel |
Grade | Grade 2 | System of Measurement | SAE |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 100/Jar | UPC | 625912630543 |
Packages
1 - UNIT - 1 |