Abbotsford
rac43241

RACK-A-TIERS 43241 Electrician Bag/Belt Combo Small , Black

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:43241

Description

Combo belts include: Molded Air-Channel Support Belt, Electrician's tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.FEATURES & BENEFITS:• Air-Channel ventilation & contoured back support for maximum comfort• Strengthened by a nylon web-core interior• Reinforced with bar-tack stitching and heavy duty metal rivets• 1250 denier DuraTek fabric with high density nylon webbing around pocket openings

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Electrician's Combo Belt and Bag Type Home Improvement & Commercial Supplies - Tool Belts
Size Small (26 - 31 in) Material 1250 Denier Duratek Fabric, High-Density Nylon Webbing
Color Black Includes Molded Air-Channel Support Belt, Electrician's Tool Pouch, Large 9 Pocket Tool Pouch, Hammer Holster and Tape Holder
UPC 625912432413

Packages

1 - UNIT - 1