![rac99305](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/391649469.jpg?preset=medium)
RACK-A-TIERS 99305 FERRET TELESCP STICK FOR99320 CABLE PULLING
Description
Introducing the new Ferret Stick, an extendable rod made of high quality materials. The Stick is made of light-weight stainless steel with a non-slip rubber handle. It expands up to 55" (140cm) with a 1/4-20 UNC thread which is compatible with all Ferret products.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Ferret Stick |
Length | 55 in | Material | Stainless Steel |
For Use With | Ferret Products | UPC | 625912993051 |
Packages
1 - UNIT - 1 |