![tab1016btbng](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298522095.jpg?preset=medium)
ABB 1016BTB-NG Blackburn® Grounding Plate with Lug
Description
Non-Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str. with JAB58H connector, As efficient as two 10-ft. x 5/8 ground rods. 1/4 inch thick. Must be buried at least 600mm (24 inches) below finish grade level.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Plate | Type | Non Insulated |
Plate Size | 14-3/4 in L x 237.24 mm W x 6.35 mm T | Wire Size | 8-3/0 AWG Solid/Stranded |
Material | Steel | Finish | Hot-Dipped Galvanized |
Color | Black | Includes | Clamp |
Standards | CSA NOT applicable | UPC | 624871001258 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 128 - UNIT = 128 |