Abbotsford
tab71wgfcic

ABB 71W-GFCI-C 15Amp Steel City® Single-Gang GFCI Residential Floor Box Kit

Price $243.0253 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:71W-GFCI-C
Documents Documents

Description

Floor box kit includes switch box, cover, flange and tamper resistant receptacle. MopTite covers meet scrub-water requirements for wood, tile and carpet. Box includes integral nonmetallic sheathed cable clamps.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Floor Box Type Rectangular
Length 88.9 mm Width 76.2 mm
Number of Gangs 1 Material Galvanized Steel Box, Aluminum Cover
Finish Brass For Use With GFCI Receptacle
Standards UL File Number E2969 UPC 785991040982

Packages

1 - UNIT - 1 4 - UNIT = (4) 50 - UNIT = 50 1600 - UNIT = 16000