Abbotsford
tabcpc050ss6

ABB 1/2 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel

Price $10.0271 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC050SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 1/2 in Clamping Range 0.65 - 0.89 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Dimensions 1 in W x 0.112 in T
Standards UL File Number E160899 Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels
UPC 616013106990

Packages

100 - UNIT = (100) 2100 - UNIT = 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok