Abbotsford
tabcpc125ss6

ABB 1-1/4 inch Superstrut Cobra Conduit and Cable Clamp Pipe, Steel

Price $13.0764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC125SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 1-1/4 in Clamping Range 1.4 - 1.725 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107058

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok