Abbotsford
tabcpc150ss6

ABB 1-1/2 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel

Price $14.2507 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPC150SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 1-1/2 in Clamping Range 1.69 - 1.98 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Dimensions 1 in W x 0.112 in T
Standards UL File Number E160899 Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels
UPC 616013107072

Packages

1 - UNIT - 1 50 - UNIT = (50) 3000 - UNIT - 3000