Abbotsford
tabp6012

ABB 1/2 inch MopTite cover plate, Brass

Price $133.9586 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P 60 1/2
Documents Documents

Description

MOPTITEā„¢ cover plate made of brass. For use with 68 and 600 series floor boxes. Furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws. 4 inch outside diameter.

Specifications

Brand Name ABB Sub Brand MopTite™, Steel City®
Item Name Cover Plate Type Flush Service, Support Shape
Material Brass Mounting Type Screw
Includes 1/2 in NPS Plug Standards UL E2969
Application For 68 and 600 Series Floor Boxes UPC 785991630022

Packages

1 - UNIT - 1 4 - UNIT = 4 1260 - UNIT = 1260
This website uses cookies to ensure you get the best experience on our website. Read more
Ok