![ykl65bemwled40k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569164.jpg?preset=medium)
ACUITY 5 inch/6 inch 120V 4000K 90CRI E Series LED Recessed Module, Matte White
Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 65BE E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight | Type | IC/Non-IC |
Voltage Rating | 120 V | Fixture Wattage | 11.9 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 65BEMW | Amperage Rating | 0.1 A |
Lighting Technology | Center 2 Edge™ | Beam Angle | > 45° |
Recessed Trim Type | 5 and 6 in Round Baffle | Average Life | 54000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 845 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 7-5/8 in dia x 2-3/4 in H | Special Features | 5-5/8 in Aperture, 50/60 Hz Input Frequency |
Includes | E26 Adapter | Standards | CSA Certified, UL, cUL Listed, Energy Star Certified, California Proposition 24 Compliant |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices | UPC | 190887266696 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |