
ACUITY 265XJF nLight® AIR rCMSB Ceiling Mounted Battery Powered Smart Sensor (Low Mount 360 Lens), White
Description
The rCMSB is a wireless battery-powered ceiling mount sensor for retrofit or new construction projects that has no wires to install; simply mount it to the ceiling, program with the mobile app, and you’re done. The rCMSB has the PIR motion sensing and daylight harvesting as standard features and now offers the optional passive dual technology (PDT), all-in-one device. PDT combines PIR and Microphonics™ to deliver a higher level of detection to see and hear an occupant in the space.Combine the ceiling mount or recessed mount rCMSB with nLight® AIR switches and fixture-based controls for easier installation to drive the lowest installed cost of lighting controls.
Specifications
Brand Name | Acuity Brands | Sub Brand | nLight |
Item Name | Air-Enabled Wireless Occupancy Sensor | Type | Low Mount, PIR Detection |
Sensor Type | Occupancy | Viewing Angle | 360° |
Color | Matte White | Mounting Type | Flush/Surface |
Series/Model | RCMSB | Frequency Rating | 900 MHz and 2.4 GHz |
Dimmable | Yes | Material | ABS/Polycarbonate |
Dimensions | 3-1/2 in W x 1-1/2 in D | Temperature Rating | -40 °C to 60 °C |
Standards | cULus, UL Listed, DLC Listed, RoHS, FCC ID: 2ADCB-RMODIT3, IC: 6715C-RMODIT3, IFETEL: RCPNLNL20-2057 | UPC | 193048890488 |
Packages
1 - UNIT - 1 |