ABB BEA16-4 3-Pole BEA Insulated Connecting Link with Manual Motor Starter
Description
The BEA insulated 3-pole connecting links are used to connect AF09 ... AF65 contactors with the MS116 or MS132 or MS165 manual motor starters. The BEA insulated 3-pole connecting links ensure the electrical and mechanical connection between the contactor and the associated manual motor starter. BPR65-4 35 mm rail hooks used with BEA65-4 connecting link, allow direct mounting on 2 rails 35 mm of MS165 manual motor starters with AF40 ... AF65 contactors.
Specifications
| Brand Name | ABB | Item Name | Close Coupler |
| Type | Contactors | Mounting Type | Screw |
| For Use With | AF09-AF16 and AF09Z-AF16Z Contactors and MS116-0.16-16 Manual Motor Protectors | Standards | cUL Listed |
| Application | For use with AF09-AF16 and AF09Z-AF16Z contactors and MS116-0.16-16 manual motor protectors | UPC | 804325193948 |
Packages
| 1 - UNIT - 1 |