ABB MSHD-LTB IP64 NEMA 1 3R Rotary Handle, Black
Description
MSHD-LTB Handle, IP64, black, 3 times lockable, defeatable, 0-TRIP-I Suitable for Manual Motor Starter.
Specifications
| Brand Name | ABB | Item Name | Handle |
| Type | ON/OFF/TRIP, 0-TRIP-I, 3 Times Lockable, Defeatable | Size | 6 x 6 mm |
| Dimensions | 65.6 mm W x 65.5 mm H x 57.9 mm D | Color | Black |
| Standards | CE Certified, RoHS Compliant | Application | For MS116, MS132, MS325, MO325, MS450, MS451, MS495, MS496, MS497, MO450, MO495, MO496 Manual Motor Starters |
| UPC | 804325419130 |
Packages
| 1 - UNIT - 1 |