Abbotsford
abbps0fsx13

ABB PS-0FSX13 17Amp 3-Phase System proS Type 1 Non-Combination Across the Line Starter

Price $364.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PS-0FSX13

Description

Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 17, Contactor Size AF16, Type 1, Maximum Motor HP Ratings 200/208V 5, 220/240V 5, 460/480V 10, 575/600V 15, Type 1, AC Coil 100-250V

Specifications

Brand Name ABB Item Name IEC Starter
Type Enclosed, Non-Reversing, Direct-On-Line Coil Voltage 100 - 250 VAC at 50/60 Hz
Amperage Rating 17 A Phase 3
HP Rating 5 hp at 200/208 V, 5 hp at 220/240 V, 10 hp at 460/480V, 15 hp at 575/600 V Dimensions 6-3/4 in W x 6-1/2 in D x 10 in H
Frequency Rating 50/60 Hz Overload Type Adjustable
Trip Class Class 10 Terminal Connection Lug
Conductor Size 16-10 AWG Material Metal
Color/Finish ASA61 Textured Gray Mounting Type Wall
NEMA Rating NEMA 1 Temperature Rating -20 to 40 °C
Standards CAN/CSA C22.2 No. 14-05 UPC 888614477247

Packages

1 - UNIT - 1