Abbotsford
abbps2fsx43

ABB PS-2FSX43 52Amp 3-Phase System proS Type 4/12 Non-Combination Across The Line Starter

Price $1,144.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PS-2FSX43

Description

Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 52, Contactor Size AF 52, Type 1, Maximum Motor HP Ratings 200/208V 15, 220/240V 20, 460/480V 40, 575/600V 50, Type 4/12, AC Coil 100-250V

Specifications

Brand Name ABB Item Name IEC Starter
Type Enclosed, Non-Reversing, Direct-On-Line Coil Voltage 100 - 250 VAC at 50/60 Hz
Amperage Rating 52 A Phase 3
HP Rating 15 hp at 200/208 V, 20 hp at 220/240 V, 40 hp at 460/480V, 50 hp at 575/600 V Dimensions 13-3/4 in W x 7 in D x 17 in H
Frequency Rating 50/60 Hz Overload Type Adjustable
Trip Class Class 10 Terminal Connection Lug
Conductor Size 10-2 AWG Material Metal
Color/Finish ASA61 Textured Gray Mounting Type Wall
NEMA Rating NEMA 4, 12 Temperature Rating -20 to 40 °C
Standards CAN/CSA C22.2 No. 14-05 UPC 888614480643

Packages

1 - UNIT - 1