ABB 4 inch x 2-1/8 inch Deep Iberville Octagonal Box
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Octagonal Box | Type | 12-Inlet, 1-Outlet |
| Length | 4 in | Width | 101.6 mm |
| Depth | 54 mm | Cubic Capacity | 21 in³ |
| Material | Steel | Color | Silver |
| Mounting Type | Wall, Ceiling | Gangable | True |
| Standards | CSA 5043 | UPC | 622538411174 |
Packages
| 50 - UNIT = (50) | 2000 - SKID - 2000 |