Abbotsford
bra65965

W H BRADY 65965 120/277V Brady Clamp-On Breaker Lockout

Price $72.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:65965

Description

Clamp-on breaker lockouts are easy to install using patented thumbscrew design - no screwdrivers needed! Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened. Accepts lock shackles up to 9/32" in diameter. Made of rugged polypropylene and impact modified nylon. Cleats are included (#65404) for use with breakers with long, sliding switch throws.


Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers

Detachable cleat (included) expands the range of applicable breakers

Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs

Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Brand Name Brady Item Name Circuit Breaker Lockout
Type 1-Pole, Snap-On Padlock Shackle Maximum Diameter 0.31 in
Color Red Height 2.205 in
Width 0.95 in Depth 0.65 in
Material Polypropylene For Use With 120/277 V Breaker
Includes Cleat Standards OSHA 1910.147
Application Electrical Risk Lockout UPC 754473659653

Packages

1 - UNIT - 1