BURNDY KSA350 #4 STR. - #350 KCMIL Burndy® Type KSA Tritap Servit® Aluminum Split Bolt
Description
Aluminum Split Bolt, (Run,Tap):: Al-Al: 350 kcmil, 350 kcmil , Al-Cu: 1/0 AWG (Str), 4 AWG (Str) , Cu-Cu: 350 kcmil, 4 AWG (Str), Tin Plated.
Specifications
| Brand Name | Burndy | Sub Brand | Tritap™, Servit® |
| Item Name | Split Bolt | Type | KSA |
| Main Conductor Size | 1/0 AWG - 350 kcmil | Nut Size | 1.69 in |
| Material | High Strength Aluminum | Tap Conductor Size | 4 AWG - 350 kcmil |
| Conductor Type | Stranded Aluminum, Stranded and Solid Copper (Run and Tap) | Overall Length | 3.24 in |
| Finish | Tin Plated, Galvanic/Electrolytic Zinc Plated | Tightening Torque | 650 in-lb |
| Temperature Rating | 90 °C | Dimensions | 3.62 in L x 1.73 in W |
| Standards | UL 486B, RoHS Compliant | Application | For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated |
| UPC | 781810183526 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |