Description
Coil magnet for NEMA rated 300- and 200-Line magnetic contactors and starters. NEMA Sizes 00-7.
Specifications
| Brand Name | GE | Item Name | Magnetic Coil |
| Type | Replacement | Coil Voltage | 200/208 VAC |
| Frequency Rating | 50/60 Hz | Dimensions | 5 in L x 4 in W x 3 in H |
| Material | Metal | For Use With | NEMA Size 00-7 300 and 200 Line Magnetic Contactors and Starters |
| UPC | 783166314135 |
Packages
| 1 - UNIT - 1 |