Abbotsford
flu1aca1ii

FLUKE ELECTRONICS CANADA LP 2432932 90V-1000V 1ACII A1 VoltAlert™ Electrical Tester

Price $83.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2432932

Description

The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home. Features: - Voltbeat™ technology and continuous self-test — so you always know it’s working - Upon detection, tip glows and beeper sounds - CAT IV 1000 V for added protection - Expanded range: 90 V to 1000 V AC or 200 V to 1000 V AC depending on model 20 V to 90 V AC control circuit model also available Two-year warranty

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Voltage Tester Voltage Rating 90 - 1000 VAC
Maximum Voltage Range 1000 VAC Power Supply AAA Alkaline Battery
Series VoltAlert™ Indicator Type Audible/Visual
Light Source One High Intensity Red LED Battery AAA Alkaline
Frequency Rating 45 - 405 Hz Environmental Conditions 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 3000 m Altitude
Enclosure Type IP40 Dimensions 5 in L
Includes (2) AAA Batteries, Instructions Standards CE Certified, CSA Listed, CAT IV 1000V Safety, C-Tick
Application For Electricians, Maintenance, Service, Safety Personnel and Homeowners UPC 009596929078

Packages

12 - UNIT - (12)