Abbotsford
fssfb2ledqc120240

FEDERAL SIGNAL FB2LED-QC-120-240 FIREBALL LED WARNING LIGHT, QUAD COLOR, 120-240VAC

Price $875.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2LED-QC-120-240

Description

Fireball LED Warning Light, Quad Color, 120-240VAC

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name LED Quad Color Warning Light Voltage Rating 120 - 240 VAC
Lamp Type LED Light Intensity 200 cd
Flash Rate 60 - 120 f/min Series/Model FB2LED Series
Amperage Rating 0.055 A Frequency Rating 50/60 Hz
Lamp Life 50000 hr Lens Type Fresnel
Dimensions 4.1 in dia x 5.25 in H Mounting Type Pipe, Surface
Degree of Protection IP66 Enclosure Type NEMA 4X
Temperature Rating -49 to 150 °F Standards cUL Listed, UL Listed
UPC 782979252153

Packages

1 - UNIT - 1