Abbotsford
kln45200

KLEIN TOOLS 45200 Lockouts with Interlocking Tabs 1-Inch Diameter

Price $10.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:45200

Description

PRODUCT FEATURES:- Specifically designed for locking out power sources such as disconnects, switches, and panel boxes - Double interlocking hasp of tempered steel with patented interlocking tabs for extra security - Hasps are bright zinc-plated - Riveted construction - Six-hole locking bodies coated with red vinyl plastic - Holes will accept up to 5/16-Inch (8 mm) diameter shackles


Specifically designed for locking out power sources such as disconnects, switches, and panel boxes

Double interlocking hasp of tempered steel with patented interlocking tabs for extra security

Hasps are bright zinc-plated

Riveted construction

Six-hole locking bodies coated with red vinyl plastic

Holes will accept up to 5/16-Inch (8 mm) diameter shackles

Specifications

Brand Name Klein Tools Item Name Lockout Hasp with Interlocking Tabs
Type Lockout With Interlocking Tabs Shackle Size Up to 5/16 in
Maximum Number of Padlocks 6 Material Tempered Steel
Color Red Jaw Diameter 1 in
Finish Zinc Plated Head, Vinyl Coated Handle Dimensions 3-3/4 in L x 1 in W x 3/4 in H
Standards OSHA Compliant Application For Locking Out Power Sources such as Disconnects, Switches and Panel Boxes
UPC 092644452000

Packages

1 - UNIT - 1 6 - UNIT - 6