KLEIN TOOLS 54824MB MODbox™ Hybrid Toolbox
Description
Klein Tools MODbox™ Hybrid Toolbox features a removable lid for dual use as an open crate. Lid conveniently attaches to the bottom of the toolbox when being transported alone as a crate. Two adjustable dividers for flexibility. Hybrid Toolbox is IP64 rated for weather protection, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable tool tray. Easily connects with other MODbox™ components to make a custom mobile workstation.
Specifications
| Brand Name | Klein Tools | Sub Brand | MODbox™ |
| Item Name | Hybrid Toolbox | Type | Heavy-Duty, Stackable |
| Height | 14.4 in | Width | 15-1/2 in |
| Depth | 10.9 in | Cubic Capacity | 0.77 cu-ft |
| Material | Impact Resistant Polymer | Color | Orange |
| Number of Compartments | 1 | Locking System | Steel Reinforced Lock |
| Capacity | 75 lb | Handle Type | Comfortable Top Carry |
| Degree of Protection | IP64 | Weight | 8.8 lb |
| UPC | 092644584244 |
Packages
| 1 - UNIT - 1 |