Abbotsford
klnncvt5kit

KLEIN TOOLS NCVT5KIT Electrical Tester Kit with Dual-Range NCVT and GFCI Receptacle Tester

Price $54.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT5KIT
Documents Documents

Description

The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.


NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems

NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected

Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is

Works on GFCI outlets and confirms operation of the ground fault protective device

Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed

Specifications

Brand Name Klein Tools Item Name AC Voltage Tester with Laser Pointer and GFCI Receptacle Tester
Type Non-Contact, Dual Range Voltage Rating 12 - 1000 VAC
Maximum Voltage Range 1000 VAC Power Supply Battery
Indicator Type Audible/Visual Battery (2) AAA
Frequency Rating 50 - 500 Hz Environmental Conditions 2° Pollution
Diameter 1.16 in Material Plastic
Dimensions 6 in L x 0.96 in H Includes NCVT-5A Dual Range Non-Contact AC Voltage Tester, RT210 GFCI Receptacle Tester, Instructions and All Required Batteries
Standards CAT IV 1000V, Laser, Class 3A, 630-670nm, Max Power <5 mW Application Dual-Range Non-Contact Detection of the Presence of AC Voltage from 12 - 1000 VAC or From 70 - 1000 VAC
UPC 092644692369

Packages

1 - UNIT - 1 10 - UNIT - 10