Abbotsford
hofcsd363612

HOFFMAN 36 inch x 36 inch x 12 inch CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure, ANSI 61 Gray

Price $1,511.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD363612
Documents Documents

Description

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Lock, Single Door
Width 914 mm Depth 305 mm
Height 914 mm Cover Type 3-Point Latch
Gauge 14 and 16 NEMA Rating NEMA 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color ANSI 61 Gray
Standards UL 508A, cUL Listed, UL File Number E61997, CSA C22.2 No. 94, NEMA Type 4, 1 Application For Machine Control Applications
UPC 783510776107

Packages

1 - UNIT - 1