H2OMITâ„¢ vent drain, Non-metallic corrosion resistant polyester, Uses gravity to remove collected liquids, It also function as an air pressure equalizer, reducing the harmful effects of temperature induced vacuums that could pull water and moisture into the enclosure.
Uses gravity to remove collected liquids
One-way mechanical shut-off when pressure is equalized prevents water and contaminants from entering the enclosure
Helps reduce corrosion that can limit the life of internal electrical and electronic components
Installs in a 7/8-inch hole in the bottom of enclosure with provided nut or in a 1/2-inch NPT/NPS threaded conduit hub
Installs in the bottom of mild steel, aluminum, stainless steel or non-metallic enclosures
Maintains the enclosure UL Type rating when properly installed
Stainless Steel Vent Drain
Corrosion-resistant polyester material with a Type 304 stainless steel sleeve
Corrosion-resistant polyester material