Abbotsford
onqwp3476wh10

PASS & SEYMOUR WP3476WH10 Cat 6 Quick Connect RJ45 Keystone Insert (10/Pack), White

Price $71.61 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3476WH10

Description

FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications• Humidity: Max Noncondensing 93%• Material: Phosphor Bronze Alloy• Mounting: Wallplate or Strap• OhmValue: Contact Resistance: Spring Wire - 20 milliohm max, IDC - 2.5 milliohm max• Operating Temperature (Celsius): -10°C to 60°C• Storage Temperature: -40°C to 70°C• Wire Gauge: 22 - 24 AWG• Receptacle Type: RJ45 Female• Number Of Receptacles: 1• Finish: 50 microinches 24K Hard Gold over 70-100 microinches Nickel• Pair Count: 4• Termination: via Punchdown Tool• Connection Type: 8P8C• Type: Keystone Insert• Input Plug Type: RJ45 Male

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ45
Cable Type Category 6 Number of Positions 8
Termination Style Insulation Displacement Color White
Cable Size 24-22 AWG Number of Contacts 4
For Use With Round, Flat and Solid Core Cables Application Residential
UPC 804428023487

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12