Abbotsford
litslm3cctwh

LITELINE 3-inch 7W 505LM SlimLED Original Color Selectable Recessed Downlighting, White

Price $22.14 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLM3-CCT-WH
Documents Documents

Description

A slender, low-profile downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy efficiency and a modern, streamlined design. Made to excel even in wet locations.

Specifications

Brand Name Liteline Item Name LED Recessed Fixture
Type Triac Dimmable, Slim Lamp Type LED
Ceiling Opening 3 in Color Temperature 2700/3000/3500/4000/5000 K
Lumens 550 lm Housing Finish White
UPC 662243220470

Packages

1 - UNIT - 1