Abbotsford
mil48228429

MILWAUKEE TOOL 48-22-8429 PACKOUT™ XL Tool Box

Price $178.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8429

Description

The PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal-reinforced corners to withstand harsh jobsite conditions. The tool storage solution connects with all other PACKOUT™ system components via integrated locking cleats and has a 100lb weight capacity. An IP65-rated weather seal protects tools and accessories from rain and other jobsite debris. The interior organization tray keeps your equipment organized to fit your needs. The PACKOUT™ modular storage system allows you to customize and build your storage system to easily transport and organize tools and accessories. MILWAUKEE™ PACKOUT™ is the industry's most durable and versatile storage system.


100lb Weight Capacity

Impact Resistant Polymer Construction

IP65 Rated Protection

Metal Reinforced Corners

Metal Reinforced Locking Point

Interior Organizer Tray

Mounting Location for the ONE-KEY™ TICK™

Heavy Duty Latches

Reinforced Hinges

Modular Connectivity with ALL PACKOUT™ Components

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Case Type Modular
Length 16-1/4 in Width 22 in
Height 17 in Series XL
Capacity 100 lb Material Impact-Resistant Polymer
Color Red Standards IP65 Rated
UPC 045242600687

Packages

1 - UNIT - 1