Abbotsford
siehfc366na

SIEMENS HFC366NA SWITCH 600A 3PH 4W 600VFUSIBLE HD TYPE 1

Price $3,979.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC366NA

Description

UL98 and CSA certified, HP rated and approved for service entrance applications. Compact one piece light weight construction with enables easier installation even in tight spaces. Multiple break current path for excellent loaded endurance, reduces heat and increases switching speed. Extended endurance cycles provides three time the UL requirement. 400 amp switch has two lugs 1/0 – 600 MCM; using two smaller wires vs. one large wire can significantly reduce installation cost. Lay-in lugs provide for easier wiring. Lug cap is removable and dramatically reduces the need for vertical insertion of wire into the lug. Spring loaded heat sink fuse clip providing maintenance free consistent contact pressure for optimum performance. One piece line and load base to assure consistent phase-to-phase alignment. Enclosure incorporates an upward flange to prevent water, ice, and snow access from the top of the enclosure. Reduction in seams and large overlaps improve sealing characteristics. Extra ground lug on neutral eliminates the need for installers to add addition lug when required for local codes. Tangential knock outs for consistent installation. Rugged metal handle with large red grip which provides highly visible. Generous wire gutters that meet and/or exceed NEC wire bending space requirements. A unique enclosure design that adds rigidity and strength. It also offers a touch safe edge for the installer’s hand.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Fusible, Heavy-Duty, Single Throw
Voltage Rating 600 V Amperage Rating 600 A
Load Rating 4 W Number of Poles 3
Wire Size 1/0 AWG - 600 MCM Operating Cycles 5000
Frequency Rating TRUE Housing Material Steel
Mounting Type Surface NEMA Rating NEMA 1
Temperature Rating -29 °C Standards CSA Certified, UL 98 Listed
Application For Service Entrance/Loads UPC 887621872885

Packages

1 - UNIT - 1