STELPRO DESIGN T822K1034 24V Low Voltage Thermostat, White
Description
Low voltage thermostat. Temperature in degree Celsius. Controls upto 5 low voltage relay or 1 low voltage relay with transformer. Temperature range between 10 to 30°C. White colour.
Specifications
| Brand Name | Stelpro | Sub Brand | TH |
| Item Name | Thermostat | Switch Type | On-Off |
| Mounting Type | Wall/Conduit | Color | White |
| Dimensions | 71.9 mm W x 37.1 mm D x 120.7 mm H | Application | For Residential |
| UPC | 626296183670 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |