Abbotsford
TAB256306951233

ABB 256-30695-1233 Lug 2hole standard barrel copper green 1AWG 5/16"

Price $22.2810 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1233

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Screwless, Standard
Number of Holes 2 Stud Size 5/16 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Peep Hole Yes
Die Code 37 Finish Tin-Plated
Standards UL E9809 UPC 786210642161

Packages

1 - UNIT - 1