Abbotsford
tabadr2121

ABB 1/4 inch #14-2/0 Blackburn Type ADR-ALCUL Two-Conductor, One-Hole Mount Mechanical Lug

Price $6.6169 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR21-21
Documents Documents

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 2/0-14 AWG
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Bolt Size 1/4 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610099

Packages

1 - UNIT - 1 12 - UNIT = 12 120 - UNIT = 120 1944 - UNIT = 19440