Abbotsford
tabadr3521

ABB 3/8 inch 350kcmil Blackburn Type ADR-ALCUL Double-Conductor One-Hole Mount Mechanical Lug

Price $25.4104 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR35-21
Documents Documents

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 350 kcmil - 6 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 2 Bolt Size 1/2 in
Finish Tin Plated Standards UL File Number E9809
UPC 783786610228

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 3600 - UNIT - 3600