ACUITY 228AYT 13” 28W 120V 3000K 1898LM Versi Lite Round LED Flush Mount, Textured White
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
| Brand Name | Acuity Brands | Item Name | Ceiling Fixture |
| Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
| Fixture Wattage | 28 W | Lamp Type | Not Exchangeable LED |
| Housing Finish | White, Matte | Lamp Wattage | 28 W |
| Light Color | White | Color Temperature | 3000 K |
| Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
| Lens Type | Plastic Opal | Lumens | 1898 lm |
| Mounting Type | Ceiling/Flush/Surface | Housing Material | Aluminum |
| Dimensions | 330 mm dia x 64 mm H | Includes | Control Unit |
| UPC | 888791432961 |
Packages
| 1 - UNIT - 1 |