Abbotsford
cab10/4stow300

300mtr 10/4C 600V Cabtyre STOW Cable, Blue

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:STOW 4C10 300M

Specifications

Brand Name Approved Vendor Item Name STOW Portable Cord
Type Cabtyre Color Blue
Wire Gauge Size 10 AWG Number of Conductors 4
Voltage Rating 600 V Length 300 m

Packages

300 - UNIT - 300